Zoro Homepage

Chain Guide50, 0.59"Chan Depth, 5'L

  • Mfr # SS-CKG15V50-5 FT

  • Zoro # G809824248


product price: $927.99
/ea
Free Shipping & Returns

Key Features

Overall Height
0.98 in
Frame Material
Stainless Steel
Center Channel Width
0.35 in
Channel Depth
0.59 in
Overall Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-CKG15V50-5 FT
Zoro #
G809824248
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.98 in
Center Channel Width
0.35 in
Channel Depth
0.59 in
Overall Length
5 ft
Overall Width
2.09 in
Inside Width
0.51 in

Details

Item
Chain Guide
Frame Material
Stainless Steel
Channel Type
Deep Channel
Frame Type
Flanged Frame
For Number of Strands
Single
Color
Green
Maximum Operating Temperature
175 Degrees F
For Pitch Type
Single Pitch
Chain Number
50
Guide Material
UHMWPE

Description

Chain Guide, Center Channel Width 0.35 in, Chain Number 50, Channel Depth 0.59 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.51 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 5 ft, Overall Width 2.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.