Zoro Homepage

Chain Guide50, 0.65"Chan Depth, 1'L

  • Mfr # MJ-GS1050-1 FT

  • Zoro # G809824187


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Temperature
175 Degrees F
Overall Length
1 ft
For Pitch Type
Single Pitch
Guide Material
UHMWPE
Frame Type
Non-Flanged Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ-GS1050-1 FT
Zoro #
G809824187
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 ft
Overall Width
1.18 in
Overall Height
0.94 in
Channel Depth
0.65 in

Details

Item
Chain Guide
Maximum Operating Temperature
175 Degrees F
For Pitch Type
Single Pitch
Guide Material
UHMWPE
Frame Type
Non-Flanged Frame
Chain Number
50
Channel Type
Deep Channel
For Number of Strands
Single
Color
Black
Frame Material
Stainless Steel

Description

Chain Guide, Chain Number 50, Channel Depth 0.65 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.94 in, Overall Length 1 ft, Overall Width 1.18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.