Chain Guide60, 0.69"Chan Depth, 1'L
Mfr # SS-CKG15V60-1 FT
Zoro # G209824275
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1 ft
Inside Width
0.56 in
Center Channel Width
0.41 in
Color
Green
Guide Material
UHMWPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-CKG15V60-1 FT
Zoro #
G209824275
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 ft
Inside Width
0.56 in
Center Channel Width
0.41 in
Overall Height
0.98 in
Overall Width
2.09 in
Channel Depth
0.69 in
Details
Item
Chain Guide
Color
Green
Guide Material
UHMWPE
Maximum Operating Temperature
175 Degrees F
For Number of Strands
Single
Chain Number
60
Frame Material
Stainless Steel
Frame Type
Flanged Frame
Channel Type
Deep Channel
For Pitch Type
Single Pitch
Description
Chain Guide, Center Channel Width 0.41 in, Chain Number 60, Channel Depth 0.69 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.56 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 1 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.