Chain Guide60, 0.69"Chan Depth, 2'L
Mfr # SS-CKG15V60-2 FT
Zoro # G109824269
product price: $450.99
/ea
Free Shipping & Returns
Key Features
Chain Number
60
For Number of Strands
Single
For Pitch Type
Single Pitch
Frame Material
Stainless Steel
Guide Material
UHMWPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-CKG15V60-2 FT
Zoro #
G109824269
UPC #
-
Country of Origin
United States
Dimensions
Inside Width
0.56 in
Overall Height
0.98 in
Channel Depth
0.69 in
Overall Width
2.09 in
Center Channel Width
0.41 in
Overall Length
2 ft
Details
Item
Chain Guide
Chain Number
60
For Number of Strands
Single
For Pitch Type
Single Pitch
Frame Material
Stainless Steel
Guide Material
UHMWPE
Channel Type
Deep Channel
Color
Green
Maximum Operating Temperature
175 Degrees F
Frame Type
Flanged Frame
Description
Chain Guide, Center Channel Width 0.41 in, Chain Number 60, Channel Depth 0.69 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.56 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 2 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.