Zoro Homepage

Chain Guide60, 0.82"Chan Depth, 4'L

  • Mfr # MJ-GS1060-4 FT

  • Zoro # G109824184


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Guide Material
UHMWPE
Overall Width
1.18 in
Overall Height
1.13 in
Overall Length
4 ft
Channel Depth
0.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ-GS1060-4 FT
Zoro #
G109824184
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.18 in
Overall Height
1.13 in
Overall Length
4 ft
Channel Depth
0.82 in

Details

Item
Chain Guide
Guide Material
UHMWPE
Maximum Operating Temperature
175 Degrees F
Frame Type
Non-Flanged Frame
Chain Number
60
For Number of Strands
Single
Frame Material
Stainless Steel
Color
Black
For Pitch Type
Single Pitch
Channel Type
Deep Channel

Description

Chain Guide, Chain Number 60, Channel Depth 0.82 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 1.13 in, Overall Length 4 ft, Overall Width 1.18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.