Zoro Homepage

Chain Guide60, 10'L

  • Mfr # MJ-NC1060-10FT

  • Zoro # G809824279


product price: $389.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Maximum Operating Temperature
175 Degrees F
Channel Type
Center Channel
Overall Length
10 ft
Frame Type
No Frame
For Pitch Type
Single Pitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ-NC1060-10FT
Zoro #
G809824279
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Width
1.1 in
Center Channel Width
0.51 in
Overall Height
0.59 in

Details

Item
Chain Guide
Maximum Operating Temperature
175 Degrees F
Channel Type
Center Channel
Frame Type
No Frame
For Pitch Type
Single Pitch
Color
Black
Chain Number
60
Guide Material
UHMWPE
For Number of Strands
Single

Description

Chain Guide, Center Channel Width 0.51 in, Chain Number 60, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 10 ft, Overall Width 1.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.