Zoro Homepage

Chain Guide60, 4'L

  • Mfr # MJ-NC1060-4 FT

  • Zoro # G809824224


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Frame Type
No Frame
Center Channel Width
0.51 in
Chain Number
60
Color
Black
Guide Material
UHMWPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ-NC1060-4 FT
Zoro #
G809824224
UPC #
-
Country of Origin
United States

Dimensions

Center Channel Width
0.51 in
Overall Length
4 ft
Overall Width
1.1 in
Overall Height
0.59 in

Details

Item
Chain Guide
Frame Type
No Frame
Chain Number
60
Color
Black
Guide Material
UHMWPE
For Pitch Type
Single Pitch
Channel Type
Center Channel
Maximum Operating Temperature
175 Degrees F
For Number of Strands
Single

Description

Chain Guide, Center Channel Width 0.51 in, Chain Number 60, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 4 ft, Overall Width 1.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.