Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Guide60, 5'L

  • Mfr # MJ-NC1060-5 FT

  • Zoro # G109824214


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Channel Type
Center Channel
Overall Length
5 ft
Color
Black
For Pitch Type
Single Pitch
Center Channel Width
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ-NC1060-5 FT
Zoro #
G109824214
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 ft
Center Channel Width
0.51 in
Overall Width
1.1 in
Overall Height
0.59 in

Details

Item
Chain Guide
Channel Type
Center Channel
Color
Black
For Pitch Type
Single Pitch
Chain Number
60
Guide Material
UHMWPE
Maximum Operating Temperature
175 Degrees F
For Number of Strands
Single
Frame Type
No Frame

Description

Chain Guide, Center Channel Width 0.51 in, Chain Number 60, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 5 ft, Overall Width 1.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.