Chain Guide60, 7'L
Mfr # MJ-NC1060-7 FT
Zoro # G809824231
product price: $273.99
/ea
Free Shipping & Returns
Key Features
Overall Height
0.59 in
Center Channel Width
0.51 in
Overall Width
1.1 in
Channel Type
Center Channel
Guide Material
UHMWPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ-NC1060-7 FT
Zoro #
G809824231
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
0.59 in
Center Channel Width
0.51 in
Overall Width
1.1 in
Overall Length
7 ft
Details
Item
Chain Guide
Channel Type
Center Channel
Guide Material
UHMWPE
For Number of Strands
Single
Color
Black
Chain Number
60
For Pitch Type
Single Pitch
Frame Type
No Frame
Maximum Operating Temperature
175 Degrees F
Description
Chain Guide, Center Channel Width 0.51 in, Chain Number 60, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 7 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.