Chain Guide60, 8'L
Mfr # MJ-NC1060-8 FT
Zoro # G009824208
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
175 Degrees F
For Pitch Type
Single Pitch
Overall Width
1.1 in
Guide Material
UHMWPE
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ-NC1060-8 FT
Zoro #
G009824208
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1.1 in
Center Channel Width
0.51 in
Overall Length
8 ft
Overall Height
0.59 in
Details
Item
Chain Guide
Maximum Operating Temperature
175 Degrees F
For Pitch Type
Single Pitch
Guide Material
UHMWPE
Color
Black
Chain Number
60
Channel Type
Center Channel
Frame Type
No Frame
For Number of Strands
Single
Description
Chain Guide, Center Channel Width 0.51 in, Chain Number 60, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 8 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.