Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Guide80, 10'L

  • Mfr # MJ-NC1080-10FT

  • Zoro # G009824260


product price: $372.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Frame Type
No Frame
Center Channel Width
0.56 in
Overall Width
1.34 in
Chain Number
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ-NC1080-10FT
Zoro #
G009824260
UPC #
-
Country of Origin
United States

Dimensions

Center Channel Width
0.56 in
Overall Width
1.34 in
Overall Height
0.71 in
Overall Length
10 ft

Details

Item
Chain Guide
Color
Black
Frame Type
No Frame
Chain Number
80
Guide Material
UHMWPE
For Number of Strands
Single
Maximum Operating Temperature
175 Degrees F
For Pitch Type
Single Pitch
Channel Type
Center Channel

Description

Chain Guide, Center Channel Width 0.56 in, Chain Number 80, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.71 in, Overall Length 10 ft, Overall Width 1.34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.