Chain Guide80, 1.19"Chan Depth, 4'L
Mfr # MJ-GS1080-4 FT
Zoro # G109824276
product price: $710.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.77 in
Frame Type
Non-Flanged Frame
For Number of Strands
Single
Frame Material
Stainless Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ-GS1080-4 FT
Zoro #
G109824276
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1.77 in
Overall Height
1.58 in
Overall Length
4 ft
Channel Depth
1.19 in
Details
Item
Chain Guide
Frame Type
Non-Flanged Frame
For Number of Strands
Single
Frame Material
Stainless Steel
Color
Black
For Pitch Type
Single Pitch
Guide Material
UHMWPE
Chain Number
80
Maximum Operating Temperature
175 Degrees F
Channel Type
Deep Channel
Description
Chain Guide, Chain Number 80, Channel Depth 1.19 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 1.58 in, Overall Length 4 ft, Overall Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.