Chain Guide80, 1.19"Chan Depth, 8'L
Mfr # MJ-GS1080-8 FT
Zoro # G809824217
product price: $1,420.99
/ea
Free Shipping & Returns
Key Features
For Number of Strands
Single
Frame Material
Stainless Steel
Overall Height
1.58 in
Chain Number
80
Channel Type
Deep Channel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ-GS1080-8 FT
Zoro #
G809824217
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1.58 in
Overall Width
1.77 in
Channel Depth
1.19 in
Overall Length
8 ft
Details
Item
Chain Guide
For Number of Strands
Single
Frame Material
Stainless Steel
Chain Number
80
Channel Type
Deep Channel
Frame Type
Non-Flanged Frame
Guide Material
UHMWPE
For Pitch Type
Single Pitch
Color
Black
Maximum Operating Temperature
175 Degrees F
Description
Chain Guide, Chain Number 80, Channel Depth 1.19 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 1.58 in, Overall Length 8 ft, Overall Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.