Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Guide80, 3'L

  • Mfr # MJ-NC1080-3 FT

  • Zoro # G409824242


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.34 in
For Number of Strands
Single
Guide Material
UHMWPE
Chain Number
80
Maximum Operating Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ-NC1080-3 FT
Zoro #
G409824242
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.34 in
Overall Length
3 ft
Overall Height
0.71 in
Center Channel Width
0.56 in

Details

Item
Chain Guide
For Number of Strands
Single
Guide Material
UHMWPE
Chain Number
80
Maximum Operating Temperature
175 Degrees F
Frame Type
No Frame
Color
Black
Channel Type
Center Channel
For Pitch Type
Single Pitch

Description

Chain Guide, Center Channel Width 0.56 in, Chain Number 80, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.71 in, Overall Length 3 ft, Overall Width 1.34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.