Chain Guide80, 8'L
Mfr # MJ-NC1080-8 FT
Zoro # G109824290
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Overall Height
0.71 in
Color
Black
For Pitch Type
Single Pitch
Overall Width
1.34 in
Guide Material
UHMWPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ-NC1080-8 FT
Zoro #
G109824290
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
0.71 in
Overall Width
1.34 in
Center Channel Width
0.56 in
Overall Length
8 ft
Details
Item
Chain Guide
Color
Black
For Pitch Type
Single Pitch
Guide Material
UHMWPE
Maximum Operating Temperature
175 Degrees F
Chain Number
80
Frame Type
No Frame
Channel Type
Center Channel
For Number of Strands
Single
Description
Chain Guide, Center Channel Width 0.56 in, Chain Number 80, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.71 in, Overall Length 8 ft, Overall Width 1.34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.