Fiberglass Sheet, 108 ft L, 15 in W, 0.014 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
Mfr # 402XIV-100-1536
Zoro # G4456350
product price:Â $3,442.99
/ea
Free Shipping & Returns
Key Features
Length
108 ft
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Features
PTFE Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
402XIV-100-1536
Zoro #
G4456350
UPC #
-
Country of Origin
United States
Dimensions
Length
108 ft
Width
15 in
Thickness
0.014 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Features
PTFE Coated
Standards
Food Grade
Material
Fiberglass
Water Resistance
Excellent
Grade
Standard
Reinforced Material
Fiberglass
Weather Resistance
Excellent
Abrasion Resistance
Excellent
Shape
Sheet
Texture
Smooth
Maximum Temperature
500 Degrees F
Chemical Resistance
Excellent
Oil Resistance
Excellent
Minimum Temperature
-100 Degrees F
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 15 in, Thickness 0.014 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.