Fiberglass Sheet, 18 ft L, 20 in W, 0.003 in Thick, Adhesive Backing, 500 Degrees F Max Temp, Tan
Mfr # 402III-100S-2006
Zoro # G4451478
product price:Â $433.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402III-100S-2006
Zoro #
G4451478
UPC #
-
Country of Origin
United States
Dimensions
Length
18 ft
Width
20 in
Thickness
0.003 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Reinforced Material
Fiberglass
Abrasion Resistance
Excellent
Material
Fiberglass
Water Resistance
Excellent
Oil Resistance
Excellent
Shape
Sheet
Chemical Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Minimum Temperature
-100 Degrees F
Texture
Smooth
Minimum Adhesive Temperature
-100 Degrees F
Maximum Temperature
500 Degrees F
Weather Resistance
Excellent
Adhesive Type
Silicone
Grade
Standard
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 18 ft, Width 20 in, Thickness 0.003 in, Backing Type Adhesive, Adhesive Type Silicone, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.