Fiberglass Sheet, 54 ft L, 25 in W, 0.01 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
Mfr # 402X-100POR-2518
Zoro # G4451660
product price:Â $920.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
Features
Porous PTFE Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
402X-100POR-2518
Zoro #
G4451660
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Length
54 ft
Width
25 in
Thickness
0.01 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
Features
Porous PTFE Coated
Reinforced Material
Fiberglass
Grade
Porous
Water Resistance
Excellent
Weather Resistance
Excellent
Oil Resistance
Excellent
Chemical Resistance
Excellent
Abrasion Resistance
Excellent
Minimum Temperature
-100 Degrees F
Material
Fiberglass
Texture
Smooth
Maximum Temperature
500 Degrees F
Shape
Sheet
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 54 ft, Width 25 in, Thickness 0.01 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Porous, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.