Fiberglass Strip, 54 ft L, 3 in W, 0.014 in Thick, Adhesive Backing, 500 Degrees F Max Temp, Tan
Mfr # 402XIV-100S-0318
Zoro # G4450489
product price:Â $566.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
402XIV-100S-0318
Zoro #
G4450489
UPC #
-
Country of Origin
United States
Dimensions
Length
54 ft
Width
3 in
Thickness
0.014 in
Details
Item
Fiberglass Strip
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Grade
Standard
Adhesive Type
Silicone
Minimum Temperature
-100 Degrees F
Abrasion Resistance
Excellent
Maximum Temperature
500 Degrees F
Reinforced Material
Fiberglass
Water Resistance
Excellent
Texture
Smooth
Material
Fiberglass
Chemical Resistance
Excellent
Weather Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Oil Resistance
Excellent
Shape
Strip
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 54 ft, Width 3 in, Thickness 0.014 in, Backing Type Adhesive, Adhesive Type Silicone, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.