Fiberglass Strip, 72 ft L, 1 in W, 0.003 in Thick, Adhesive Backing, 500 Degrees F Max Temp, Black
Mfr # 400III-100BS-0124
Zoro # G4449238
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Black
Backing Type
Adhesive
Features
Black Pigment Enhances Thermal Conductivity, PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
400III-100BS-0124
Zoro #
G4449238
UPC #
-
Country of Origin
United States
Dimensions
Length
72 ft
Width
1 in
Thickness
0.003 in
Details
Item
Fiberglass Strip
Max. Temp.
500 Degrees F
Color
Black
Backing Type
Adhesive
Features
Black Pigment Enhances Thermal Conductivity, PTFE Coated
Standards
Food Grade
Adhesive Type
Silicone
Texture
Smooth
Minimum Adhesive Temperature
-100 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Oil Resistance
Excellent
Minimum Temperature
-100 Degrees F
Chemical Resistance
Excellent
Abrasion Resistance
Excellent
Shape
Strip
Weather Resistance
Excellent
Reinforced Material
Fiberglass
Grade
Standard
Water Resistance
Excellent
Material
Fiberglass
Maximum Temperature
500 Degrees F
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 72 ft, Width 1 in, Thickness 0.003 in, Backing Type Adhesive, Adhesive Type Silicone, Color Black, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.