Rubber Sheet, PUR, 3/8"Thick, 24"x24", 60A

  • Mfr # 70S0J-60-24X24

  • Zoro # G4461549


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/8 in
Rubber Properties
Abrasion Resistant, Oil Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70S0J-60-24X24
Zoro #
G4461549
UPC #
-
Country of Origin
United States

Dimensions

Rubber Thickness
3/8 in
Rubber Width
24 in
Rubber Length
2 ft
Thickness
3/8"
Length
24"
Width
24"
Overall Length Tolerance
+/-0.125 in
Overall Width
24 in
Overall Length
24 in
Overall Thickness
0.375 in

Details

Item
Rubber Sheet
Rubber Properties
Abrasion Resistant, Oil Resistant, Weather Resistant
Rubber Material
Polyurethane
Rubber Color
Black
Min. Temp. (F)
-20 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
4,400 psi
Elongation
480 %
Finish
Smooth
Standards
ASTM D2240
Grade
Standard
Color
Black
Max. Temp. (F)
200 Degrees F
Type
Commercial Grade
Material
Polyurethane
Application
Sealing, Cushioning, Shock-Absorbing, Cutting Surface, Bumper, Liner
Compression Set
25 %
Maximum Temperature
200 Degrees F
Abrasion Resistance
Excellent
Adhesive Type
Plain Backing
Chemical Resistance
Good
Tensile Strength
4,400 psi
Thickness Tolerance
+/-0.010 in
Minimum Temperature
-20 Degrees F
Density
1.14 g/cc
Shape
Sheet
Water Resistance
Excellent
Texture
Smooth
Oil Resistance
Good
Weather Resistance
Fair
Number of Ply
1

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Polyurethane, Standards ASTM D2240, Number of Ply 1, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -20 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.010 in, Overall Width 24 in, Tensile Strength 4,400 psi, Texture Smooth, Overall Thickness 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.