This item is Discontinued.

Mk Diamond Products Masonry Blade, 14" x 0.125" x 1-20mm 168492

This item is Discontinued.

Mk Diamond Products

Masonry Blade, 14" x 0.125" x 1-20mm (Discontinued)

Mfr # 168492
Zoro # G4415008
UPC # 092333914420
Country of Origin Thailand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
168492
Zoro #
G4415008
UPC #
092333914420
Country of Origin
Thailand

Details

Item
Masonry Blade,14" x 0.125" x 1-20mm

Description

Masonry Blade,14 In. x 0.125 In. x 1-20mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.