This item is Discontinued.

Mk Diamond Products Masonry Blade, 18" x 0.125" x 1-20mm 168494

This item is Discontinued.

Mk Diamond Products

Masonry Blade, 18" x 0.125" x 1-20mm (Discontinued)

Mfr # 168494
Zoro # G4414980
UPC # 092333914444
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
168494
Zoro #
G4414980
UPC #
092333914444
Country of Origin
Korea, Republic of

Details

Item
Masonry Blade,18" x 0.125" x 1-20mm

Description

Masonry Blade,18 In. x 0.125 In. x 1-20mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.