This item is Discontinued.

Mk Diamond Products Masonry Blade, 9" x 0.090" x DM-7/8-5/8 168489

This item is Discontinued.

Mk Diamond Products

Masonry Blade, 9" x 0.090" x DM-7/8-5/8 (Discontinued)

Mfr # 168489
Zoro # G4415035
UPC # 092333914390
Country of Origin Indonesia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
168489
Zoro #
G4415035
UPC #
092333914390
Country of Origin
Indonesia

Details

Item
Masonry Blade,9" x 0.090" x DM-7/8-5/8

Description

Masonry Blade,9 In. x 0.090 In. x DM-7/8-5/8

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.