This item is Discontinued.

Mk Diamond Products Plank Kutter, 10" x 0.090" x DM-5/8 156995

This item is Discontinued.

Mk Diamond Products

Plank Kutter, 10" x 0.090" x DM-5/8 (Discontinued)

Mfr # 156995
Zoro # G4415105
UPC # 092333769426
Country of Origin Thailand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
156995
Zoro #
G4415105
UPC #
092333769426
Country of Origin
Thailand

Details

Item
Plank Kutter,10" x 0.090" x DM-5/8

Description

Plank Kutter,10 In. x 0.090 In. x DM-5/8

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.