This item is Discontinued.

Mk Diamond Products Premium Wet Core Bit, Orange, 8" 156368

This item is Discontinued.

Mk Diamond Products

Premium Wet Core Bit, Orange, 8" (Discontinued)

Mfr # 156368
Zoro # G4415306
UPC # 092333762540
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
156368
Zoro #
G4415306
UPC #
092333762540
Country of Origin
China

Dimensions

Overall Length
14 in
Maximum Drilling Depth
14 in
Drilling Depth
14 in

Details

Item
Premium Wet Core Bit,Orange,8"
Primary Material Application
Concrete; Asphalt
For Workpiece Material
Asphalt, Concrete

Description

Premium Wet Core Bit,Orange,8 In., 14 in Overall Length, Maximum Drilling Depth 14 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.