This item is Discontinued.

Mk Diamond Products Tile Saw, 7 in, 7.4 A 159943

This item is Discontinued.

Mk Diamond Products

Tile Saw, 7 in, 7.4 A (Discontinued)

Mfr # 159943
Zoro # G4611562
UPC # 092333805292
Country of Origin United States
Category Masonry Tools
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
159943
Zoro #
G4611562
UPC #
092333805292
Country of Origin
United States

Dimensions

Width
19 in
Rip Cut Size
18"
Depth of Cut
2"
Cord Length
6 ft
Length
33 in
Blade Dia.
7 in
Height
20 in
Diagonal Cut Size
13"
Max. Cutting Depth
2 in
Blade Diameter
7 in
Cutting Depth - Maximum
2 in
Overall Height
20 in
Overall Length
33 in
Overall Width
19 in

Details

Item
Tile Saw
Material
Steel
Application
Marble, Granite, Porcelain, Stone, Masonry, All Types of Tile
Tool Weight
35.5 lb
Includes
Rip Guide, Water Pump
Water Reservoir
5 gal
Hz
60 Hz
Fuel Capacity
None
Engine Brand
None
Corded/Cordless
Corded
Power Source
Corded
Voltage
120 V AC
Cutting Type
Wet
Primary Application - Masonry Saws
Tile
HP
1.2
Item - Masonry Saws
Tile Saw
Arbor Hole
5/8"
Current
7.4 A
Water Reservoir Capacity
5 gal
Frequency
60 Hz

Description

If you are looking for a tile saw that is powerful and easy to use, the MK Diamond Products 159943 Tile Saw has what you need. The 7" dia. blade gives you more cutting power when working with marble, granite, porcelain, stone or masonry tiles. With a 5 gal water reservoir capacity, this tile saw can handle any job that comes its way. This steel tile saw has a cord length of 6 ft and weighs 35.5 lb. It also has an overall length of 33 in., height of 20 in., and width of 19 in.. If you are looking for a reliable tool to help with your next project, the MK Diamond Products 159943 Tile Saw is just what you need.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.