Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morse 6" L x General Purpose Cutting Reciprocating Saw Blade RB610T05

6" L x General Purpose Cutting Reciprocating Saw Blade (Discontinued)

  • Mfr # RB610T05
  • Zoro # G1822795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB610T05
Zoro #
G1822795
UPC #
050326400398
Country of Origin
United States

Dimensions

Height
3/4 in
Length
6"

Details

Shank
Universal
Includes
(5) Bi-Metal Reciprocating Blades
Application
Wood Cutting, Metal Cutting
Teeth per Inch
10

Description

Reciprocating Saw Blade, Teeth per Inch 10, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.