This item is Discontinued.

Morse 6" L x General Purpose Cutting Reciprocating Saw Blade RB61014T05

6" L x General Purpose Cutting Reciprocating Saw Blade (Discontinued)

  • Mfr # RB61014T05
  • Zoro # G1822847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB61014T05
Zoro #
G1822847
UPC #
050326402002
Country of Origin
United States

Dimensions

Length
6"
Height
3/4 in

Details

Shank
Universal
Includes
(5) Bi-Metal Reciprocating Blades
Teeth per Inch
10/14
Application
Wood Cutting

Description

Reciprocating Saw Blade, Teeth per Inch 10/14, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.