This item is Discontinued.

Morse 8" L x Metal Cutting Reciprocating Saw Blade RB818T05

8" L x Metal Cutting Reciprocating Saw Blade (Discontinued)

  • Mfr # RB818T05
  • Zoro # G1822740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB818T05
Zoro #
G1822740
UPC #
050326402590
Country of Origin
United States

Dimensions

Length
8"
Height
3/4 in

Details

Application
Metal Cutting
Teeth per Inch
18
Includes
(5) Bi-Metal Reciprocating Blades
Shank
Universal

Description

Reciprocating Saw Blade, Teeth per Inch 18, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.