This item is Discontinued.

Mkf Collection By Mia K Farrow MKF Collection by Mia K.  MKF-X462BK-CA Amahia Reversible Shopper Tote & Shoulder Bag with Cosmetic Pouch  Black & Camel MKF-X462BK-CA

This item is Discontinued.

Mkf Collection By Mia K Farrow

MKF Collection by Mia K. MKF-X462BK-CA Amahia Reversible Shopper Tote & Shoulder Bag with Cosmetic Pouch Black & Camel (Discontinued)

Mfr # MKF-X462BK-CA
Zoro # G603947426
UPC # 748926268905
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-X462BK-CA
Zoro #
G603947426
UPC #
748926268905
Country of Origin
China

Description

Features
  • Designed with luxurious gold tone hardware
  • Top zipper closureMetal feet to keep bag upright
  • Interior- a deep zipper pocket can fit iPhone 6 and bigger and slip pocket ideal for cards, ids, keys or receipts Interior features a spacious compartment
  • Exterior- a back zipper pocket
  • Shorter Handle Drop 24"
Specifications
  • Color: Black & camel
  • Material: Made of high quality faux leatherFabric lining
  • Measurement Dimension: 10" W x 6.8" H x 4" D
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.