This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-1309GS-YL Annya Satchel Bag & Wallet Set; Yellow MKF-1309GS-YL

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-1309GS-YL Annya Satchel Bag & Wallet Set; Yellow (Discontinued)

Mfr # MKF-1309GS-YL
Zoro # G603947532
UPC # 726667359922
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-1309GS-YL
Zoro #
G603947532
UPC #
726667359922
Country of Origin
China

Description

For the contemporary woman with individual style, The Annya Satchel brings all kinds of sophisticated vibes from the finest vegan leather. Design with luxurious gold-tone embellishments in summer vibrant colors and a classic lock pendant. The Annya Satchel is a go-everywhere spacious bag with one compartment that will keep all your must-haves organized. It has two slip pockets and a zip pocket inside. The Annya Satchel has zip closure and is finished with an adjustable and removable shoulder strap and a matching wallet.

Pockets:
  • One exterior zipped pocket. Inside, there are two slip pockets and one zipped pocket.
Specifications
  • Color: Yellow
  • Handle drop: 5.5 in.
  • Removable Shoulder Strap Extends: 48 in.
  • Material: Made of high-quality vegan leather
  • Measurements: 12 H x 5 D x 15 L in.
  • Wallet: 4 H x 1 D x 7.5 L in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.