This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-18340BR Pamela Tote Bag; Brown MKF-18340BR

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-18340BR Pamela Tote Bag; Brown (Discontinued)

Mfr # MKF-18340BR
Zoro # G803947509
UPC # 748926317245
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-18340BR
Zoro #
G803947509
UPC #
748926317245
Country of Origin
China

Description

Our Pamela Tote bag makes elegance feel effortless. Crafted of luxury vegan grainy leather, this tote is a two-compartment bag with a lined zipper pocket in the middle to keep essentials organized. The inside compartment has plenty of room, with a wall zippered pocket and two slip pockets. This versatile style features two handles for carrying by hand and a detachable strap so you can wear it on the shoulder or as a hands-free crossbody. Secured by a magnetic closure, the Pamela Tote is designed with gold-tone embellishments and its finished with a tassel hangtag. It has a flat base and protective metal feet.

Pockets:
  • Interior features one lined zippered compartment with a wall zip pocket and two slip pockets.
Specifications
  • Color: Brown
  • Handle drop: 6.5 in.
  • Adjustable Shoulder Strap Extends: 48 in.
  • Material: Leather
  • Measurements: 9.5 H x 5.5 W x 14 L in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.