This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-2226RD Georgina Crossbody Bag; Red MKF-2226RD

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-2226RD Georgina Crossbody Bag; Red (Discontinued)

Mfr # MKF-2226RD
Zoro # G303947399
UPC # 726667359748
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-2226RD
Zoro #
G303947399
UPC #
726667359748
Country of Origin
China

Description

Crafted from high-quality vegan grainy leather, our Georgina Crossbody Bag is made for days or nights on the go. With a lightly structured and compact design, The Georgina Crossbody will become your everyday favorite. The interior features a wall zippered pocket to keep your small belongings organized and a slip pocket at the front. The Georgina Crossbody has a top zipper closure to keep your items secure. It is designed with gold-tone embellishments, and it is finished with a tassel.

Features
  • Georgia Crossbody Bag
  • Adjustable Shoulder strap extends to 48 in.
Pockets:
  • Interior features a wall zippered pocket
  • Exterior features one slip pocket
Specifications
  • Color: Red
  • Material: Faux Leather
  • Measurements: 5.5 H x 3 W x 8.25 L in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.