This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-2620PL1 Karen Crossbody Bag; Blush Pink MKF-2620PL1

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-2620PL1 Karen Crossbody Bag; Blush Pink (Discontinued)

Mfr # MKF-2620PL1
Zoro # G803947547
UPC # 748926318341
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-2620PL1
Zoro #
G803947547
UPC #
748926318341
Country of Origin
China

Description

Our structured Karen Crossbody is easy, practical and has ample room to hold everyday essentials. Sleek and polished in smooth, pebbled high quality vegan leather, the Karen Crossbody has an adjustable strap and top zippered closure for your safety. It is a one-compartment bag with a slip pocket and a wall zippered pocket inside. The Karen Crossbody has a slip pocket in the front as well as a braided accent. The Karen Crossbody has a flat base for stability and it is designed with gold-tone embellishments.

Features
  • Adjustable shoulder strap extends to 48"
  • High quality vegan leather
  • Gold-tone hardware
  • Exterior details: a front deep slip pocket
  • Interior details: one zip and one slip pockets
  • Fabric lining
  • Zip fastening
Pockets
  • Interior features one zip and one slip pockets. Exterior features a front deep slip pocket.
Specifications
  • Color: Blush Pink
  • Dimension: 8" H x 4" W x 10.5" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.