This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-5860RS Kirkley Hobo Bag; Rose MKF-5860RS

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-5860RS Kirkley Hobo Bag; Rose (Discontinued)

Mfr # MKF-5860RS
Zoro # G303947795
UPC # 748926289030
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-5860RS
Zoro #
G303947795
UPC #
748926289030
Country of Origin
China

Description

Truly fashionable individuals would love to extend their style sensibilities to the luggage they carry. Your luggage is a reflection of the way you travel, your organizational skills, and your personal taste. Find a variety of luggage styles and designs, choose the best from us

Features
  • Designed with luxurious gold tone hardware
  • Top zipper closure
  • Flat bottom
  • Double shoulder handles
  • Exterior features a back-zipper pocket
  • Adjustable and removable shoulder strap extends to 50 in
Pockets:
  • Interior features a spacious compartment with a mid- centered compartment, two slip-in pocket and a wall zipper pocket
Specifications
  • Color: Rose
  • Fabric: Lining
  • Material: Made of high-quality vegan leather
  • Handle Drop Size: 6.75"
  • Measurement: 12.75 in. L x 12.75 H x 3.5 in. D
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.