This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-9918TP Feni Hobo Bag by Mia K. - Taupe MKF-9918TP

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-9918TP Feni Hobo Bag by Mia K. - Taupe (Discontinued)

Mfr # MKF-9918TP
Zoro # G603947594
UPC # 748926289849
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-9918TP
Zoro #
G603947594
UPC #
748926289849
Country of Origin
China

Description

Check out our huge collection of variety of Tote bags to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality.

Features
  • Fabric lining
  • Designed with luxurious gold tone hardware
  • Top zipper closure
  • Slouchy silhouette
  • Flat bottom
  • POCKETS: Interior features a spacious compartment with a mid-centered zipper pocket
  • Two slip in pockets ideal for a phone, keys and a wall zipper pocket
  • Exterior features slip-in pocket one on each side
Specifications
  • Color: Taupe
  • Material: Made of high-quality vegan leather
  • Measurement: 12 L x 12.5 H x 7 D in.
  • Handle drop: 10"
  • Handle Length: 21"
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.