This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-BM3370BRG Danielle Milan M Signature Wallet Wristlet; Burgundy MKF-BM3370BRG

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-BM3370BRG Danielle Milan M Signature Wallet Wristlet; Burgundy (Discontinued)

Mfr # MKF-BM3370BRG
Zoro # G403875875
UPC # 748926317634
Country of Origin China
Category Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-BM3370BRG
Zoro #
G403875875
UPC #
748926317634
Country of Origin
China

Description

Features
  • Made of high-quality vegan leather, fabric lining
  • Designed with luxurious gold tone hardware
  • Double zip top closure
  • 7" Removable wristlet strap
Pockets
  • Interior features 8 cards slots, 2 full size bill compartments and a zipper pocket to store coins or receipts.
Specifications
  • Color: Burgundy
  • Dimension: 4" H x 2" D x 7.5" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.