This item is Discontinued.

Mkf Collection By Mia K MKF Collection by Mia K MKF-BM3374WH Dilma Wallet Crossbody Bag; White MKF-BM3374WH

This item is Discontinued.

Mkf Collection By Mia K

MKF Collection by Mia K MKF-BM3374WH Dilma Wallet Crossbody Bag; White (Discontinued)

Mfr # MKF-BM3374WH
Zoro # G703876152
UPC # 748926279543
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-BM3374WH
Zoro #
G703876152
UPC #
748926279543
Country of Origin
China

Description

Dilma Wallet Crossbody Bag

Features
  • Designed with luxurious gold tone hardware
  • Structured Wristlet Handle:nd shoulder strap
  • Exterior features a front zipper pocket
  • Removable and adjustable shoulder strap extends to 50 in.
  • Top zipper closure
  • Multi compartments
Pockets:
  • Interior features spacious compartments with nine card slots, two full bill compartments and a wide zipper pocket.
Specifications
  • Color: White
  • Wristlet Handle Size: 6 in.
  • Material: Made of High-Quality Vegan Leather & Fabric Lining
  • Measurement Dimension: 5" H x 9" L x 1" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.