This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy MKF-BM3384NV

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-BM3384NV Fula Signature Satchel Bag; Navy (Discontinued)

Mfr # MKF-BM3384NV
Zoro # G103947766
UPC # 748926290197
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-BM3384NV
Zoro #
G103947766
UPC #
748926290197
Country of Origin
China

Description

Fula Signature Satchel Bag, Navy.

Features
  • Fabric lining
  • Designed with luxurious gold tone hardware
  • Top around zipper closure
  • M keychain
  • Metal feet to upright position
  • Handle drop- 6 in.
  • Adjustable and removable Shoulder Strap Extends to 50 in.
Pockets:
  • Interior features a spacious compartment with a wide wall zipper pocket, two slip in pocket, and a mid-zipper compartment
  • Exterior features a front zipper pocket a back-zipper pocket
Specifications
  • Color: Navy
  • Fabric: Lining
  • Material: Made of high-quality vegan leather
  • Measurements: 10 H x 4.5 D x 16 L in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.