This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-HLKC-X541LBLS Nobella Crossbody Bag by Mia K. - Blush MKF-HLKC-X541LBLS

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-HLKC-X541LBLS Nobella Crossbody Bag by Mia K. - Blush (Discontinued)

Mfr # MKF-HLKC-X541LBLS
Zoro # G803947448
UPC # 748926285278
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-HLKC-X541LBLS
Zoro #
G803947448
UPC #
748926285278
Country of Origin
China

Description

Check out our huge collection of variety of Tote bags to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality.

Features
  • Fabric lining
  • Designed with gold tone hardware
  • Top zipper closure
  • Structured
  • Decorative M key chain
  • POCKETS: Interior features a spacious compartment with a wide slip in pocket and four card slots
  • Exterior features a wide magnetic snap front pocket
  • A back zipper pocket
  • Removable and adjustable shoulder strap extends to 50 in
Specifications
  • Color: Blush
  • Material: Made of high-quality vegan leather
  • Measurement: 9 L x 9 H x 2.5 D in.
  • Handle Drop: 4"
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.