This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-HSKC-X526BLS Cassia Medium Satchel Bag by Mia K. - Blush MKF-HSKC-X526BLS

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-HSKC-X526BLS Cassia Medium Satchel Bag by Mia K. - Blush (Discontinued)

Mfr # MKF-HSKC-X526BLS
Zoro # G603947617
UPC # 748926285674
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-HSKC-X526BLS
Zoro #
G603947617
UPC #
748926285674
Country of Origin
China

Description

Check out our huge collection of variety of Tote bags to suit different purposes in everyday life. Our bags are designed to be eye-catching and add a lot of comfort and convenience with their functionality.

Features
  • Fabric lining
  • Designed with luxurious gold tone hardware
  • Magnetic snap closure
  • Decorative M keychain
  • Structured silhouette
  • Metal feet to bag upright position
  • POCKETS: Interior features a spacious compartment a wall zipper and two slip-in pockets
  • Exterior features a back-zipper pocket
  • Removable and adjustable shoulder strap extends to 50in
Specifications
  • Color: Blush
  • Material: Made of high-quality vegan leather
  • Measurement: 10 L x 8.3 H x 4 D in.
  • Handle Drop: 3" D
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.