This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-LKC-3908BR Tessa Tote Bag; Brown MKF-LKC-3908BR

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-LKC-3908BR Tessa Tote Bag; Brown (Discontinued)

Mfr # MKF-LKC-3908BR
Zoro # G003947378
UPC # 726667357133
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-LKC-3908BR
Zoro #
G003947378
UPC #
726667357133
Country of Origin
China

Description

The Tessa Tote bag is designed in the luxury crocodile-embossed vegan leather. This impeccable classic shape tote has ample room to hold everyday essentials, and it comes with a beautiful matching wristlet. The Tessa Tote bag has a top zip closure for your safety. It is a one-compartment bag with two slip pockets, a large interior zipper pocket and a wall zipper pocket. The Tessa Tote has also two side deep slip pockets and a back zipper pocket. Designed with gold-tone embellishments, it has our signature circle emblem for decoration. The Tessa Tote bag has a structured silhouette with a flat base for stability and protective metal feet. It has two top handles with adjustable buckle.

Features
  • High quality vegan leather crocodile-embossed
  • Gold-tone hardware
  • Exterior details: two side deep slip pockets and a back zipper pocket
  • Interior details: two slip pockets, a large interior zipper pocket and a wall zipper pocket
  • Fabric lining
  • Zip fastening
Pockets
  • Interior features two slip pockets, a large interior zipper pocket and a wall zipper pocket. Exterior features two side deep slip pockets and a back zipper pocket.
Specifications
  • Color: Brown
  • Handle Drop: 8.6"
  • Dimension: 10.5" H x 5.5" W x 11.4" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.