Zoro Homepage
This item is Discontinued.
Mkf Collection By Mia K. MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White MKF-MU6345WH

MKF Collection by Mia K. MKF-MU6345WH Siena M Signature Handbag; White (Discontinued)

  • Mfr # MKF-MU6345WH
  • Zoro # G803947400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKF-MU6345WH
Zoro #
G803947400
UPC #
748926267854
Country of Origin
China

Description

Siena M Signature Handbag.

Features
  • Made of high quality faux leather & Fabric lining
  • Designed with luxurious gold tone embellishments and detachable faux leather Milan logo medallion
  • Metal feet to keep purse upright
  • Zip top closure
  • Interior features a spacious compartment with two zippered pockets and slip in pockets
  • Exterior features back zippered pocket and front zippered pocket
  • That also has an additional compartment with a snap closure it also has two zippered pockets to give additional space to compartment
  • Handle drop 7 in.
  • Removable & adjustable shoulder strap, adjusts up to 50 in.
Specifications
  • Color: White
  • Material: Faux Leather
  • Measurements: 10 H x 5.5 D x 14.5 W in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.