This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-MU6355RD Valerie Milan M Signature Crossbody Bag; Red MKF-MU6355RD

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-MU6355RD Valerie Milan M Signature Crossbody Bag; Red (Discontinued)

Mfr # MKF-MU6355RD
Zoro # G803947691
UPC # 748926246057
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-MU6355RD
Zoro #
G803947691
UPC #
748926246057
Country of Origin
China

Description

Valerie Milan M Signature Crossbody Bag, Red.

Features
  • Fabric lining
  • Designed with luxurious gold tone embellishments
  • Zip top closure
  • Tab-front design with studded Milan logo
  • Removable & Shoulder Strap Extends to 48 in.
Pockets:
  • Interior features a spacious compartment with a zippered wall pocket and open pouch pocket
  • Exterior features two front zippered pockets and one back zippered pocket
Specifications
  • Color: Red
  • Fabric: Lining
  • Material: Faux Leather
  • Measurements: 9 H x 2 D x 7 W in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.