This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-MU6370RD Hofstra M Signature Wallet & Wristlet; Red MKF-MU6370RD

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-MU6370RD Hofstra M Signature Wallet & Wristlet; Red (Discontinued)

Mfr # MKF-MU6370RD
Zoro # G003875930
UPC # 748926290326
Country of Origin China
Category Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-MU6370RD
Zoro #
G003875930
UPC #
748926290326
Country of Origin
China

Description

Hofstra M Signature Wallet & Wristlet, Red.

Features
  • Fabric lining
  • Double zippered closure
  • Designed with luxurious gold tone embellishments
  • Removable wristlet strap 6 in.
Pockets:
  • Interior features multiple card slots and pocket for money
  • Exterior features back zippered pocket
Specifications
  • Color: Red
  • Fabric: Lining
  • Material: Faux Leather
  • Measurements: 4 H x 2 D x 8 L in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.