This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-MU6421RD Alexy M Signature Bag Set; Red - 4 Piece MKF-MU6421RD

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-MU6421RD Alexy M Signature Bag Set; Red - 4 Piece (Discontinued)

Mfr # MKF-MU6421RD
Zoro # G103947582
UPC # 748926305600
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-MU6421RD
Zoro #
G103947582
UPC #
748926305600
Country of Origin
China

Description

Alexy M Signature Bag Set, Red

Features
  • Fabric lining
  • Designed with luxurious gold tone embellishments
  • Zipper top closure
  • Matching mini tote
  • Matching pouch
  • Matching wristlet
  • Metal feet on the bottom to keep bag upright position
  • 4 Piece
Pockets:
  • Interior of Alexy Tote features a spacious compartment, with a wall zipper pocket and two slip-in pockets perfect for IDs, Phone, or Money. Exterior features back zipper pocket.
Specifications
  • Color: Red
  • Tote Handles: 11 in.
  • Wristlet: 8 in.
  • Mini tote Handles: 4.7 in.
  • Fabric: Lining
  • Material: Made of high-quality vegan leather
  • Tote measurements: 17.5 in. L x 10.3 in. H x 5 in. D
  • Mini tote measurements: 11.5 in. L x 7 in. H x 4.2 in. D
  • Pouch measurements: 9.1 in. L x 5.5 in. H x 3 in. D
  • Wristlet & Coin wallet measurements: 5.5 H x 7.5 L in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.