This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-SD-X621-1NV Bella Premium Bucket & Wallet; Navy - 2 Piece MKF-SD-X621-1NV

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-SD-X621-1NV Bella Premium Bucket & Wallet; Navy - 2 Piece (Discontinued)

Mfr # MKF-SD-X621-1NV
Zoro # G803947424
UPC # 726667360560
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-SD-X621-1NV
Zoro #
G803947424
UPC #
726667360560
Country of Origin
China

Description

Design with Luxurious gold tone embellishments. The Bella bucket is everyone favorite everyday bag, top handle made in matching material for soft holding, our handbag is spacious and is a one compartment bag. The Bella bucket comes with our signature metal bar in the bottom of the bag. Bella bucket is a multi-material bag and hand-painted bag, comes with adjustable cross-body strap for you to use and change however you feel most comfortable. The Bella bucket comes with a matching wallet, making it easy for you to be able to use and leave your handbag behind.

Features
  • Removable& adjustable shoulder strap, adjusts up to 48 in.
  • Made of High-Quality Vegan Leather
  • 2 Piece
Pockets:
  • 1 interior zipper pocket, 2 interior pockets with our signature
Specifications
  • Color: Navy
  • Material: Faux Leather
  • Handle Drop: 8 in.
  • Wallet measurements: 4 H x 1.5 D x 8 L in.
  • Measurements: 9.5 H x 7 D x 10.5 L in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.