This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-SKC-2024BRG Lisanna Hobo Bag; Burgundy MKF-SKC-2024BRG

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-SKC-2024BRG Lisanna Hobo Bag; Burgundy (Discontinued)

Mfr # MKF-SKC-2024BRG
Zoro # G303947757
UPC # 726667364971
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-SKC-2024BRG
Zoro #
G303947757
UPC #
726667364971
Country of Origin
China

Description

Features
  • Fabric lining
  • Zip top closure
  • Designed with luxurious gold tone embellishment and M Emblem
  • Side zippers (on both sides)
Pockets
  • Interior features a spacious compartment with a zippered pocket plus three slipped in pockets, Exterior features Back zippered and front zippered pockets
Specifications
  • Color: Burgundy
  • Collection: Lisanna
  • Material: Made of high-quality faux leather
  • Handle Drop: 9.5 in.
  • Removable/Adjustable Shoulder Strap: Adjusts up to 24"
  • Dimension: 13 in. L x 12 in. H x 3.5 in. D
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.