This item is Discontinued.

Mkf Collection By Mia K. MKF Collection by Mia K. MKF-SKC-PU7737BK Rylee Tote Bag by Mia K. - Black MKF-SKC-PU7737BK

This item is Discontinued.

Mkf Collection By Mia K.

MKF Collection by Mia K. MKF-SKC-PU7737BK Rylee Tote Bag by Mia K. - Black (Discontinued)

Mfr # MKF-SKC-PU7737BK
Zoro # G003947866
UPC # 748926280402
Country of Origin China
Category Canvas Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKF-SKC-PU7737BK
Zoro #
G003947866
UPC #
748926280402
Country of Origin
China

Description

Features
  • Designed with luxurious gold tone embellishments
  • Decorative M keychain
  • Zip top closure
  • Metal feet to keep purse upright
  • Pockets: Interior features a spacious compartment with two zippered Pockets and slip in Pockets
  • Exterior features back zippered pocket and two side slip in Pockets
  • Handle drop 8.5 in
  • Removable and adjustable shoulder strap extends up to 50 in
Specifications
  • Color: Black
  • Material: High-quality vegan leather
  • Lining: Fabric
  • Dimensions: 13.5 x 11 x 5 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.